






€134.21/ pieceexcl. VAT
€162.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 65 mm |
Outer Diameter | 120 mm |
Width | 31 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 58 kN |
Static load rating | 19.2 kN |
Reference speed | 6200 rpm |
Limiting speed | 5600 rpm |
€110.39/ pieceexcl. VAT
€133.57incl. VAT
20 In stock - Estimated delivery date 13/11/2026