






€109.28/ pieceexcl. VAT
€132.23incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 60 mm |
Outer Diameter | 110 mm |
Width | 28 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 48 kN |
Static load rating | 16.5 kN |
Reference speed | 6400 rpm |
Limiting speed | 6300 rpm |