






€89.72/ pieceexcl. VAT
€108.56incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 39 kN |
Static load rating | 12.5 kN |
Reference speed | 6700 rpm |
Limiting speed | 7000 rpm |
€75.45/ pieceexcl. VAT
€91.29incl. VAT
11 In stock - Estimated delivery date 13/11/2026