






€89.72/ pieceexcl. VAT
€108.56incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 55 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 27 kN |
Static load rating | 10 kN |
Limiting speed | 3900 rpm |
€110.39/ pieceexcl. VAT
€133.57incl. VAT
2 In stock - Estimated delivery date 13/11/2026