






€87.78/ pieceexcl. VAT
€106.21incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 50 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Bore | Tapered bore |
Sealing | Double sealed |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 22.9 kN |
Static load rating | 8.1 kN |
Limiting speed | 4400 rpm |
€88.51/ pieceexcl. VAT
€107.10incl. VAT
40 In stock - Estimated delivery date 13/11/2026