






€55.99/ pieceexcl. VAT
€67.75incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 40 mm |
Outer Diameter | 80 mm |
Width | 23 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 32.5 kN |
Static load rating | 9.5 kN |
Reference speed | 8700 rpm |
Limiting speed | 8900 rpm |
€56.21/ pieceexcl. VAT
€68.01incl. VAT
Estimated delivery date - 17/11/2026