






€49.59/ pieceexcl. VAT
€60.00incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 35 mm |
Outer Diameter | 72 mm |
Width | 23 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 33 kN |
Static load rating | 9 kN |
Reference speed | 10300 rpm |
Limiting speed | 9800 rpm |
€48.34/ pieceexcl. VAT
€58.49incl. VAT
Estimated delivery date - 17/11/2026