






€41.67/ pieceexcl. VAT
€50.42incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 26 kN |
Static load rating | 6.9 kN |
Reference speed | 11400 rpm |
Limiting speed | 11500 rpm |
€38.92/ pieceexcl. VAT
€47.09incl. VAT
Estimated delivery date - 17/11/2026