






€49.99/ pieceexcl. VAT
€60.49incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 30 mm |
Outer Diameter | 62 mm |
Width | 20 mm |
Bore | Tapered bore |
Sealing | Double sealed |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 15.9 kN |
Static load rating | 4.65 kN |
Limiting speed | 7100 rpm |
€42.88/ pieceexcl. VAT
€51.88incl. VAT
1 In stock - Estimated delivery date 13/11/2026