






€38.55/ pieceexcl. VAT
€46.65incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 18 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 17.3 kN |
Static load rating | 4.45 kN |
Reference speed | 13400 rpm |
Limiting speed | 14400 rpm |
€34.94/ pieceexcl. VAT
€42.28incl. VAT
Estimated delivery date - 17/11/2026