






€46.26/ pieceexcl. VAT
€55.97incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 18 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 12.3 kN |
Static load rating | 3.3 kN |
Limiting speed | 8500 rpm |
€38.92/ pieceexcl. VAT
€47.09incl. VAT
Estimated delivery date - 17/11/2026