






€35.74/ pieceexcl. VAT
€43.25incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 20 mm |
Outer Diameter | 47 mm |
Width | 18 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 14.7 kN |
Static load rating | 3.55 kN |
Reference speed | 15600 rpm |
Limiting speed | 16300 rpm |
€32.91/ pieceexcl. VAT
€39.82incl. VAT
Estimated delivery date - 17/11/2026