






€35.38/ pieceexcl. VAT
€42.81incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 16 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 11.8 kN |
Static load rating | 2.75 kN |
Reference speed | 17400 rpm |
Limiting speed | 19100 rpm |
€31.96/ pieceexcl. VAT
€38.67incl. VAT
18 In stock - Estimated delivery date 13/11/2026