






€42.50/ pieceexcl. VAT
€51.43incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 16 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 8.1 kN |
Static load rating | 2.01 kN |
Limiting speed | 12100 rpm |
€37.07/ pieceexcl. VAT
€44.85incl. VAT
47 In stock - Estimated delivery date 13/11/2026