






€34.68/ pieceexcl. VAT
€41.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 14 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 9.6 kN |
Static load rating | 2.1 kN |
Reference speed | 19600 rpm |
Limiting speed | 22200 rpm |
€31.36/ pieceexcl. VAT
€37.95incl. VAT
16 In stock - Estimated delivery date 13/11/2026