






€34.32/ pieceexcl. VAT
€41.53incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 14 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 9.4 kN |
Static load rating | 1.94 kN |
Reference speed | 23300 rpm |
Limiting speed | 24200 rpm |