






€41.31/ pieceexcl. VAT
€49.99incl. VAT
5 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 22 |
Type | Self-aligning ball bearing |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 14 mm |
Bore | Cylindrical bore |
Sealing | Double sealed |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 5.7 kN |
Static load rating | 1.27 kN |
Limiting speed | 15500 rpm |
€34.15/ pieceexcl. VAT
€41.32incl. VAT
51 In stock - Estimated delivery date 13/11/2026