FAG

FAG 2-fold adapter ARCALUB-C1.ADAPTER-TWIN

  • ERIKS:14174403
Image 1
Image 2
Image 1
Image 2
Save to list

€114.80/ pieceexcl. VAT

€138.91incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FAG
Series
ARCALUB-C1
Type
Adapter For Lubricator
Weight
0.13 kg
Height
86 mm
Execution
2-Fold adapter
Length
25 mm
Connection
G1/4