






€10.02/ pieceexcl. VAT
€12.12incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 161..-2Z |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 30 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | PN |
Lubrication | Grease |
Dynamic load rating | 5.4 kN |
Static load rating | 2.37 kN |
Reference speed | 25000 rpm |
Fatigue load limit | 0.161 kN |
Limiting speed | 32500 rpm |
Performance class | Single row |
Weight | 0.0272 kg |
da_min | 14.4 mm |
B | 8 mm |
D | 30 mm |
d | 12 mm |
D1 | 23.43 mm |
d1 | 17.2 mm |
D2 | 25.7 mm |
Da_max | 27.6 mm |
ra | 0.3 mm |
€18.08/ pieceexcl. VAT
€21.88incl. VAT
6 In stock - Estimated delivery date 13/11/2026