






€9.91/ pieceexcl. VAT
€11.99incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 161 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 28 mm |
Width | 8 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 4.85 kN |
Static load rating | 1.97 kN |
Reference speed | 28500 rpm |
Fatigue load limit | 0.145 kN |
Limiting speed | 34500 rpm |
Performance class | Single row |
Weight | 0.025 kg |
Weight | 0.055 lb |
€12.69/ pieceexcl. VAT
€15.35incl. VAT
144 In stock - Estimated delivery date 10/11/2026