






€9,649.14/ pieceexcl. VAT
€11,675.46incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 380 mm |
Outer Diameter | 560 mm |
Width | 57 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 375 kN |
Static load rating | 620 kN |
Reference speed | 1290 rpm |
Fatigue load limit | 16.6 kN |
Limiting speed | 1960 rpm |
Performance class | Single row |
Weight | 51.7 kg |
Weight | 113.979 lb |