






€2,887.56/ pieceexcl. VAT
€3,493.95incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 260 mm |
Outer Diameter | 400 mm |
Width | 44 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 237 kN |
Static load rating | 310 kN |
Reference speed | 1960 rpm |
Fatigue load limit | 10.2 kN |
Limiting speed | 2850 rpm |
Performance class | Single row |
Weight | 21.6 kg |
Weight | 47.62 lb |