






€1,656.05/ pieceexcl. VAT
€2,003.82incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 260 mm |
Outer Diameter | 400 mm |
Width | 44 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 237 kN |
Static load rating | 310 kN |
Reference speed | 1960 rpm |
Fatigue load limit | 10.2 kN |
Limiting speed | 2190 rpm |
Performance class | Single row |
Weight | 19.1 kg |
Weight | 42.108 lb |