






€1,273.67/ pieceexcl. VAT
€1,541.14incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 240 mm |
Outer Diameter | 360 mm |
Width | 37 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 203 kN |
Static load rating | 255 kN |
Reference speed | 2100 rpm |
Fatigue load limit | 8.7 kN |
Limiting speed | 2450 rpm |
Performance class | Single row |
Weight | 12.7 kg |
Weight | 27.999 lb |