






€1,423.40/ pieceexcl. VAT
€1,722.31incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 34 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 186 kN |
Static load rating | 202 kN |
Reference speed | 2470 rpm |
Fatigue load limit | 7.5 kN |
Limiting speed | 3700 rpm |
Performance class | Single row |
Weight | 10.5 kg |
Weight | 23.149 lb |