






€1,278.03/ pieceexcl. VAT
€1,546.42incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 190 mm |
Outer Diameter | 290 mm |
Width | 31 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 158 kN |
Static load rating | 168 kN |
Reference speed | 2650 rpm |
Fatigue load limit | 6.4 kN |
Limiting speed | 4050 rpm |
Performance class | Single row |
Weight | 7.91 kg |
Weight | 17.439 lb |