






€798.38/ pieceexcl. VAT
€966.04incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 28 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 131 kN |
Static load rating | 136 kN |
Reference speed | 2850 rpm |
Fatigue load limit | 5.6 kN |
Limiting speed | 4550 rpm |
Performance class | Single row |
Weight | 5.8 kg |
Weight | 12.787 lb |