






€371.47/ pieceexcl. VAT
€449.48incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 160 mm |
Outer Diameter | 240 mm |
Width | 25 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 109 kN |
Static load rating | 114 kN |
Reference speed | 2950 rpm |
Fatigue load limit | 4.75 kN |
Limiting speed | 3800 rpm |
Performance class | Single row |
Weight | 3.8 kg |
Weight | 8.378 lb |
€461.28/ pieceexcl. VAT
€558.15incl. VAT
Estimated delivery date - 17/11/2026