






€314.53/ pieceexcl. VAT
€380.58incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 98 kN |
Static load rating | 99 kN |
Reference speed | 3100 rpm |
Fatigue load limit | 4.4 kN |
Limiting speed | 4050 rpm |
Performance class | Single row |
Weight | 3.17 kg |
Weight | 6.989 lb |
€305.94/ pieceexcl. VAT
€370.19incl. VAT
Estimated delivery date - 17/11/2026