






€634.42/ pieceexcl. VAT
€767.65incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 150 mm |
Outer Diameter | 225 mm |
Width | 24 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C4 |
Cage | Brass |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 98 kN |
Static load rating | 99 kN |
Reference speed | 3100 rpm |
Fatigue load limit | 4.4 kN |
Limiting speed | 5300 rpm |
Performance class | Single row |
Weight | 3.54 kg |
Weight | 7.804 lb |