






€260.66/ pieceexcl. VAT
€315.40incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 140 mm |
Outer Diameter | 210 mm |
Width | 22 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 86 kN |
Static load rating | 87 kN |
Reference speed | 3200 rpm |
Fatigue load limit | 3.85 kN |
Limiting speed | 4400 rpm |
Performance class | Single row |
Weight | 2.55 kg |
Weight | 5.622 lb |
€284.71/ pieceexcl. VAT
€344.50incl. VAT
Estimated delivery date - 17/11/2026