






€170.12/ pieceexcl. VAT
€205.85incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 120 mm |
Outer Diameter | 180 mm |
Width | 19 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 65 kN |
Static load rating | 64 kN |
Reference speed | 3550 rpm |
Fatigue load limit | 3.1 kN |
Limiting speed | 5200 rpm |
Performance class | Single row |
Weight | 1.567 kg |
Weight | 3.455 lb |
€242.59/ pieceexcl. VAT
€293.53incl. VAT
Estimated delivery date - 17/11/2026