






€119.83/ pieceexcl. VAT
€144.99incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 100 mm |
Outer Diameter | 150 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 46.5 kN |
Static load rating | 44.5 kN |
Reference speed | 4000 rpm |
Fatigue load limit | 2.21 kN |
Limiting speed | 6300 rpm |
Performance class | Single row |
Weight | 0.91 kg |
Weight | 2.006 lb |
€154.36/ pieceexcl. VAT
€186.78incl. VAT
Estimated delivery date - 17/11/2026