






€116.41/ pieceexcl. VAT
€140.86incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 95 mm |
Outer Diameter | 145 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 42.5 kN |
Static load rating | 41 kN |
Reference speed | 4150 rpm |
Fatigue load limit | 2.05 kN |
Limiting speed | 6600 rpm |
Performance class | Single row |
Weight | 0.922 kg |
Weight | 2.033 lb |
€142.41/ pieceexcl. VAT
€172.32incl. VAT
Estimated delivery date - 17/11/2026