






€88.35/ pieceexcl. VAT
€106.90incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 90 mm |
Outer Diameter | 140 mm |
Width | 16 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 44 kN |
Static load rating | 39.5 kN |
Reference speed | 4400 rpm |
Fatigue load limit | 2.08 kN |
Limiting speed | 6800 rpm |
Performance class | Single row |
Weight | 0.866 kg |
Weight | 1.909 lb |
€107.81/ pieceexcl. VAT
€130.45incl. VAT
5 In stock - Estimated delivery date 13/11/2026