






€43.16/ pieceexcl. VAT
€52.22incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 65 mm |
Outer Diameter | 100 mm |
Width | 11 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 22.5 kN |
Static load rating | 19.7 kN |
Reference speed | 5300 rpm |
Fatigue load limit | 0.94 kN |
Limiting speed | 9900 rpm |
Performance class | Single row |
Weight | 0.294 kg |
Weight | 0.648 lb |
€60.12/ pieceexcl. VAT
€72.75incl. VAT
Estimated delivery date - 16/11/2026