






€37.06/ pieceexcl. VAT
€44.84incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 60 mm |
Outer Diameter | 95 mm |
Width | 11 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 21.2 kN |
Static load rating | 17.5 kN |
Reference speed | 5700 rpm |
Fatigue load limit | 0.84 kN |
Limiting speed | 10500 rpm |
Performance class | Single row |
Weight | 0.271 kg |
Weight | 0.597 lb |
€51.64/ pieceexcl. VAT
€62.48incl. VAT
2 In stock - Estimated delivery date 13/11/2026