






€15.41/ pieceexcl. VAT
€18.65incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 13 kN |
Static load rating | 8.8 kN |
Reference speed | 8900 rpm |
Fatigue load limit | 0.54 kN |
Limiting speed | 16700 rpm |
Performance class | Single row |
Weight | 0.111 kg |
Weight | 0.245 lb |
€17.53/ pieceexcl. VAT
€21.21incl. VAT
16 In stock - Estimated delivery date 10/11/2026