






€13.38/ pieceexcl. VAT
€16.19incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 9 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 11.9 kN |
Static load rating | 7.4 kN |
Reference speed | 10000 rpm |
Fatigue load limit | 0.47 kN |
Limiting speed | 18500 rpm |
Performance class | Single row |
Weight | 0.081 kg |
Weight | 0.179 lb |
€17.20/ pieceexcl. VAT
€20.81incl. VAT
28 In stock - Estimated delivery date 10/11/2026