






€15.40/ pieceexcl. VAT
€18.63incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 11.9 kN |
Static load rating | 7.4 kN |
Reference speed | 10000 rpm |
Fatigue load limit | 0.47 kN |
Limiting speed | 15700 rpm |
Performance class | Single row |
Weight | 0.085 kg |