






€11.41/ pieceexcl. VAT
€13.81incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 47 mm |
Width | 8 mm |
Material | Steel |
Sealing | Open |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 9.4 kN |
Static load rating | 5.6 kN |
Reference speed | 11600 rpm |
Fatigue load limit | 0.325 kN |
Limiting speed | 22200 rpm |
Performance class | Single row |
Weight | 0.052 kg |
Weight | 0.115 lb |
€12.67/ pieceexcl. VAT
€15.33incl. VAT
19 In stock - Estimated delivery date 10/11/2026