






€10.32/ pieceexcl. VAT
€12.49incl. VAT
14 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 160 |
Type | Single row deep groove ball bearing |
Execution | Single row |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 8 mm |
Material | Steel |
Sealing | Open |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 7.1 kN |
Static load rating | 4.1 kN |
Reference speed | 13800 rpm |
Fatigue load limit | 0.24 kN |
Limiting speed | 26000 rpm |
Performance class | Single row |
Weight | 0.048 kg |
Weight | 0.106 lb |
€11.95/ pieceexcl. VAT
€14.46incl. VAT
26 In stock - Estimated delivery date 10/11/2026