






€24.81/ pieceexcl. VAT
€30.02incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 13 |
Type | Self-aligning ball bearing |
Inner Diameter | 5 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 2.6 kN |
Static load rating | 0.48 kN |
Reference speed | 24500 rpm |
Limiting speed | 41500 rpm |
€23.01/ pieceexcl. VAT
€27.84incl. VAT
Estimated delivery date - 17/11/2026