






€1,051.30/ pieceexcl. VAT
€1,272.07incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 13 |
Type | Self-aligning ball bearing |
Inner Diameter | 100 mm |
Outer Diameter | 215 mm |
Width | 47 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 145 kN |
Static load rating | 57 kN |
Reference speed | 3850 rpm |
Limiting speed | 4700 rpm |
€1,102.87/ pieceexcl. VAT
€1,334.47incl. VAT
Estimated delivery date - 17/11/2026