






€619.09/ pieceexcl. VAT
€749.10incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 13 |
Type | Self-aligning ball bearing |
Inner Diameter | 85 mm |
Outer Diameter | 180 mm |
Width | 41 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | CN (normal) |
Running accuracy | PN |
Dynamic load rating | 99 kN |
Static load rating | 38 kN |
Reference speed | 4300 rpm |
Limiting speed | 5800 rpm |