






€163.87/ pieceexcl. VAT
€198.28incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 13 |
Type | Self-aligning ball bearing |
Inner Diameter | 60 mm |
Outer Diameter | 130 mm |
Width | 31 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 58 kN |
Static load rating | 20.8 kN |
Reference speed | 5200 rpm |
Limiting speed | 5500 rpm |
€142.35/ pieceexcl. VAT
€172.24incl. VAT
Estimated delivery date - 17/11/2026