






€109.57/ pieceexcl. VAT
€132.58incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 13 |
Type | Self-aligning ball bearing |
Inner Diameter | 50 mm |
Outer Diameter | 110 mm |
Width | 27 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 42 kN |
Static load rating | 14.2 kN |
Reference speed | 6300 rpm |
Limiting speed | 6900 rpm |
€96.17/ pieceexcl. VAT
€116.37incl. VAT
Estimated delivery date - 17/11/2026