






€88.38/ pieceexcl. VAT
€106.94incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 13 |
Type | Self-aligning ball bearing |
Inner Diameter | 45 mm |
Outer Diameter | 100 mm |
Width | 25 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 38.5 kN |
Static load rating | 12.7 kN |
Reference speed | 6700 rpm |
Limiting speed | 7500 rpm |
€77.55/ pieceexcl. VAT
€93.84incl. VAT
10 In stock - Estimated delivery date 13/11/2026