






€71.32/ pieceexcl. VAT
€86.30incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 13 |
Type | Self-aligning ball bearing |
Inner Diameter | 40 mm |
Outer Diameter | 90 mm |
Width | 23 mm |
Bore | Tapered bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 30 kN |
Static load rating | 9.7 kN |
Reference speed | 7200 rpm |
Limiting speed | 8600 rpm |
€62.59/ pieceexcl. VAT
€75.73incl. VAT
Estimated delivery date - 17/11/2026