






€58.58/ pieceexcl. VAT
€70.88incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FAG |
Series | 13 |
Type | Self-aligning ball bearing |
Inner Diameter | 35 mm |
Outer Diameter | 80 mm |
Width | 21 mm |
Bore | Cylindrical bore |
Sealing | Open |
Internal clearance | C3 |
Running accuracy | PN |
Dynamic load rating | 25.5 kN |
Static load rating | 7.9 kN |
Reference speed | 7800 rpm |
Limiting speed | 9700 rpm |
€51.34/ pieceexcl. VAT
€62.12incl. VAT
Estimated delivery date - 17/11/2026